Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Kel Rigid Caster, Rubber Wheel
  • Kel Rigid Caster, Rubber Wheel
  • Kel Rigid Caster, Rubber Wheel
  • Kel Rigid Caster, Rubber Wheel

Kel Rigid Caster, Rubber Wheel KEL-75RL

4.33 (6)
Item.#
07339297
Mfr.#
KEL-75RL
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
6.3
Mounting Pitch A x B (A ' x B ')(mm)
56x28
Mounting Hole Diameter P(mm)
6.3
Wheel Diameter D (phi mm)
75
Starting force (daN)
8.40
Shaft Diameter T(mm)
6
Plate Dimensions X x Y (mm)
70x42
Eccentricity E (mm)
-
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Width (mm)
20
Material (Wheel)
Common rubber wheel
Shape
Fixed wheel
Type
Common caster
Allowable Load (daN)
40
Wheel Shaft Diameter (mm)
6
Attachment Height H (mm)
92
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Exchange dolly casters
1
From Japan
On 2018-03-16 15:24:14
82 mm is too long as the longitudinal direction of the mounting hole dimension is 70 mm, but in the figure the mounting hole is an oblong in the longitudinal direction, so if you purchase it thinking that it will be flexible, it is a big mistake. A 'was not true circle. I somehow enlarged the hole in the longitudinal direction, but it was terrible. Please leave the exact one in the figure.
This review is about item#7339306.
Exchange of caster of hand carriage
5
From Japan
On 2016-08-28 17:52:31
The tire was softer than the one before replacement and it helped.
This review is about item#7339306.
Repair of dolly
5
From Japan
On 2016-08-26 16:23:32
I was worried because it was quite cheap, but it was a solid product.
This review is about item#7339306.
Transporting goods at dolly
5
From Japan
On 2016-08-16 18:18:10
It is very good to rotate very smoothly. I think that I would like to purchase again when it becomes useless.
This review is about item#7339306.
Repair of dolly
5
From Japan
On 2016-06-22 16:43:50
The mounting hole was fitted and it was able to be exchanged as it was.
This review is about item#07339306.
Hand truck
5
From Japan
On 2015-02-12 13:19:57
I bought a commercially available dolly's foot due to aging. Since it can be used without problems, we are planning to purchase again.
This review is about item#07339306.