Buy more than* S$200* and get FREE SHIPPING

  • Kel Rigid Caster, Rubber Wheel
  • Kel Rigid Caster, Rubber Wheel
  • Kel Rigid Caster, Rubber Wheel

Kel Rigid Caster, Rubber Wheel KEL-100RL

5.00 (5)
Item.#
07339306
Mfr.#
KEL-100RL
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plate Dimensions X x Y (mm)
100x58
Eccentricity E (mm)
-
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Width (mm)
25
Material (Wheel)
Common rubber wheel
Shape
Fixed wheel
Type
Common caster
Allowable Load (daN)
50
Wheel Shaft Diameter (mm)
8
Attachment Height H (mm)
122
Mounting Pitch A x B (A ' x B ')(mm)
82x40
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
100
Starting force (daN)
10.50
Shaft Diameter T(mm)
8
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Exchange of caster of hand carriage
5
From Japan
On 2016-08-28 17:52:31
The tire was softer than the one before replacement and it helped.
This review is about item#7339306.
Repair of dolly
5
From Japan
On 2016-08-26 16:23:32
I was worried because it was quite cheap, but it was a solid product.
This review is about item#7339306.
Transporting goods at dolly
5
From Japan
On 2016-08-16 18:18:10
It is very good to rotate very smoothly. I think that I would like to purchase again when it becomes useless.
This review is about item#7339306.
Repair of dolly
5
From Japan
On 2016-06-22 16:43:50
The mounting hole was fitted and it was able to be exchanged as it was.
This review is about item#07339306.
Hand truck
5
From Japan
On 2015-02-12 13:19:57
I bought a commercially available dolly's foot due to aging. Since it can be used without problems, we are planning to purchase again.
This review is about item#07339306.