Buy more than* S$200* and get FREE SHIPPING

  • Valve Sign Opening-And-Closing Post Lami Pet, Round
  • Valve Sign Opening-And-Closing Post Lami Pet, Round
  • Valve Sign Opening-And-Closing Post Lami Pet, Round

Valve Sign Opening-And-Closing Post Lami Pet, Round Special 15-7A

Item.#
07339841
Mfr.#
Special 15-7A
Package Qty.
1Sheet
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Character Contents
Usually closed
Thickness (mm)
2
Material
Lamy PET
Type
Opening and closing gate
Number of Holes
1
Weight (g)
5.5
Color
Red
Dimension (mm)
50
Shape
Sign
Specification
Both side printing
Hole Diameter (phi mm)
4
Classification
Valve