|
For PZ concrete, for stone wave offset wheel No.27 100 mm -
(2)
- Item.#
- 07339902
- Mfr.#
- -
- Package Qty.
- 1Sheet
- Ship pack of
- 1
Item Feature
- Purpose
- Such as blocks, bricks and concrete chipping and chamfer.
- Maximum Operating Speed (m/s [m/min])
- 71.7[4300]
- Maximum Rotation Speed (min-1[r. p.m])
- 13000
- Abrasive Material
- GC
- Grain Size
- 16
- Outer Diameter (phi mm)
- 103
- Hardness
- P
- Hole Diameter (phi mm)
- 15
- Thickness (mm)
- 2.5/3.5
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
I used it for the concrete foundation adjustment before painting.
From Japan
On 2015-11-11 10:02:39
I could use it without problems. Inexpensive is also good. I also want to order next time.
Deburring and finishing of concrete secondary products
From Japan
On 2013-01-30 18:26:46
Previously I used BS concrete Thunder from Ichiguchi, but I tried switching it because it is cheap, but there seems to be no problem in particular.
Customers Who Bought This Item Also Bought