Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Penetration driver
  • Penetration driver
  • Penetration driver

Penetration driver KMD-150

3.67 (3)
Item.#
07339911
Mfr.#
KMD-150
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width Across Flat (mm)
8
Shaft Length (mm)
153
Overall Length (mm)
260
Tip Standard (mm)
-1.0x9.0
Grip Diameter (phi mm)
29.5
Weight (g)
190
TRUSCO Part Number
436-2837
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
General vehicle maintenance
1
From Japan
On 2018-04-25 15:37:25
In the workplace, I looked at it and I judged the count and the type of the tool, I bought it to unify plus with red plus minus green with reference to the image, but the minus hand has "black" did. The point that took time to reply to the inquiry is also a factor of the decline in satisfaction. In the future please attach the correct image.
This review is about item#7339911.
Festival, instead of a tag
5
From Japan
On 2016-05-27 14:36:52
I use it by hitting instead of a tagger, but there is no problem with strength.
This review is about item#07560192.
Repair of agricultural machines
5
From Japan
On 2015-04-07 18:30:06
It is easy and satisfying because it often crashes the tip and crushes it.
This review is about item#07560201.