Buy more than* S$200* and get FREE SHIPPING

  • Combination Hammer
  • Combination Hammer
  • Combination Hammer

Combination Hammer BHC-10

3.40 (5)
Item.#
07339927
Mfr.#
BHC-10
Package Qty.
1PC
Ship pack of
1
41.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
High Strength
Weight (g)
535
Name
1.0 pound
Dimensions A (mm)
87
Dimensions L (mm)
300
TRUSCO Part Number
369-7711
Dimensions D (mm)
32
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Aluminum frame assembly
5
From Japan
On 2016-05-01 15:44:51
It is used when assembling aluminum frame There is also moderate weight This hammer is the best when assembling a frame!
This review is about item#07339927.
Hardware production
1
From Japan
On 2016-02-19 20:03:40
I bought two. One of them is head and handle joined obliquely · · · It is troublesome so I do not return it, but I am disappointed at TONE. TONE will not purchase again.
Car maintenance
5
From Japan
On 2014-08-12 22:57:40
As a plastic hammer, it has moderate weight and is easy to use.
This review is about item#39526067.
Sheet metal manufacturing
2
From Japan
On 2013-12-18 23:37:23
The handle and head are twisted and connected. I am sorry that the steel head part is missing. I am surprised only by trustworthy manufacturers, but is it because the price is cheapest in B grade products? Since I am using it at work from today, I am not planning to return, but I really wonder if this is a genuine product.
This review is about item#07339927.
Used to adjust manufacturing mold etc.
4
From Japan
On 2012-12-13 09:19:05
Because it has weight for its size, it is easy to use. The urethane part is replaceable when it is broken. Since it is made of fiberglass such as handle, durability can be expected.
This review is about item#07339927.