Buy more than* S$200* and get FREE SHIPPING

  • Revolving Winch

Revolving Winch GM-3-SI

Item.#
07339936
Mfr.#
GM-3-SI
Package Qty.
1PC
Ship pack of
1
719.90 SGD
ADD TO CART
Shipped after 2017-10-30
Now we ship to...
...see all
Item Feature
Wire Rope Capacity(mm x m)
6x32
Rope Tension (kg)
300
Reduction Ratio
1/6.25
Handle Length (mm)
250 (effective maximum)
Body Weight (kg)
13.5