Buy more than* S$200* and get FREE SHIPPING

  • Hexagon bit socket (9.5 mm)
  • Hexagon bit socket (9.5 mm)
  • Hexagon bit socket (9.5 mm)

Hexagon bit socket (9.5 mm) BT3-05

4.73 (15)
Item.#
07346254
Mfr.#
BT3-05
Package Qty.
1PC
Ship pack of
1
9.68 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0120
Plug-in Angle (mm [inch])
9.5(3/8"), 9.5(3/8")
Weight (g)
46, 46
Double-sided Width (S)(mm)
5, 5
Dimension D (phi mm)
17, 17
2014 TRUSCO Published Page
2-0117
Dimensions L (mm)
66, 66
TRUSCO Part Number
307-7578, 307-7578
Dimensions e (mm)
32, 32
Dimension S (mm)
5, 5
Customer Reviews
5 star 13
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.73
15 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle
5
From Japan
On 2016-08-24 07:27:11
There are other cheap shops if it is a single item price but it is advantageous to order other orders so that it becomes free shipping on purchases of 3000 yen or more.
This review is about item#07346263.
Motorcycle repair
5
From Japan
On 2016-08-02 17:55:07
Since it is made up of two steps compared to the conventional product, the bolt tightening is easy and the work has also recovered without play.
This review is about item#07346263.
It was necessary when installing Navi
5
From Japan
On 2016-07-13 23:33:52
no problem
This review is about item#07346315.
It was necessary when installing Navi
5
From Japan
On 2016-07-13 23:27:16
no problem
This review is about item#07346315.
Motorcycle Restore
5
From Japan
On 2016-05-31 13:16:50
Even if it is slightly rusty, you can turn it with confidence. Tempstone is reliable KTC By the way the hexagon of the home center licked (TT)
This review is about item#07346263.
Used as a tool for motorcycle maintenance.
2
From Japan
On 2015-12-02 09:57:48
The socket and the bit are fixed with a fly screw, but if you use an electric impact drill, the screw will be loose and the play will come out quickly with vibration. It is troublesome to re-tighten the imo-screw each time. Next time I would like to purchase one-piece things, or TONE things will not loosen so purchase there. It is not recommended item.
This review is about item#07346245.
Auto Repair
5
From Japan
On 2015-10-25 18:57:38
Because KTC, quality is safe. It is something useful as it is a bit interchangeable.
This review is about item#07346306.
bicycle
5
From Japan
On 2015-06-16 15:58:33
As expected there is no problem with KTC.
This review is about item#07346263.
Alignment adjustment of racing cart
5
From Japan
On 2014-11-26 18:54:59
Very accurate, it is made in Japan. Moreover, it is high in strength, and even if you work with considerable force it will not be able to bear down. I am satisfied with purchasing!
This review is about item#07346263.
Buy for HONDA FTR 223 seat removal / installation
5
From Japan
On 2014-11-14 19:58:43
Because it hurts my wrist, I attach it to a long spinner and use it for attaching and detaching the seat. It is also a KTC brand of trust, and we are making it easier than anything else.
This review is about item#07346263.