Buy more than* S$200* and get FREE SHIPPING

  • Hexagon bit socket (9.5 mm)
  • Hexagon bit socket (9.5 mm)
  • Hexagon bit socket (9.5 mm)

Hexagon bit socket (9.5 mm) BT3-07

4.76 (17)
Item.#
07346272
Mfr.#
BT3-07
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0120
Plug-in Angle (mm [inch])
9.5(3/8"), 9.5(3/8")
Dimensions L (mm)
71, 71
TRUSCO Part Number
307-7594, 307-7594
Dimensions e (mm)
37, 37
2014 TRUSCO Published Page
2-0117
Dimension S (mm)
7, 7
Weight (g)
65, 65
Double-sided Width (S)(mm)
7, 7
Dimension D (phi mm)
18.5, 18.5
Customer Reviews
5 star 15
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.76
17 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2018-03-31 19:01:29
It may be cheap. I bought it for replacement as the stabilizer link of my car came out.
This review is about item#7346254.
Car Repair
5
From Japan
On 2017-11-19 16:26:32
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#7346254.
Maintenance of motorcycle
5
From Japan
On 2016-08-24 07:27:11
There are other cheap shops if it is a single item price but it is advantageous to order other orders so that it becomes free shipping on purchases of 3000 yen or more.
This review is about item#07346263.
Motorcycle repair
5
From Japan
On 2016-08-02 17:55:07
Since it is made up of two steps compared to the conventional product, the bolt tightening is easy and the work has also recovered without play.
This review is about item#07346263.
It was necessary when installing Navi
5
From Japan
On 2016-07-13 23:33:52
no problem
This review is about item#07346315.
It was necessary when installing Navi
5
From Japan
On 2016-07-13 23:27:16
no problem
This review is about item#07346315.
Motorcycle Restore
5
From Japan
On 2016-05-31 13:16:50
Even if it is slightly rusty, you can turn it with confidence. Tempstone is reliable KTC By the way the hexagon of the home center licked (TT)
This review is about item#07346263.
Used as a tool for motorcycle maintenance.
2
From Japan
On 2015-12-02 09:57:48
The socket and the bit are fixed with a fly screw, but if you use an electric impact drill, the screw will be loose and the play will come out quickly with vibration. It is troublesome to re-tighten the imo-screw each time. Next time I would like to purchase one-piece things, or TONE things will not loosen so purchase there. It is not recommended item.
This review is about item#07346245.
Auto Repair
5
From Japan
On 2015-10-25 18:57:38
Because KTC, quality is safe. It is something useful as it is a bit interchangeable.
This review is about item#07346306.
bicycle
5
From Japan
On 2015-06-16 15:58:33
As expected there is no problem with KTC.
This review is about item#07346263.