Buy more than* S$200* and get FREE SHIPPING

  • Hexagon bit socket (9.5 mm)
  • Hexagon bit socket (9.5 mm)
  • Hexagon bit socket (9.5 mm)

Hexagon bit socket (9.5 mm) BT3-09

4.73 (15)
Item.#
07346297
Mfr.#
BT3-09
Package Qty.
1PC
Ship pack of
1
10.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0120
Plug-in Angle (mm [inch])
9.5(3/8"), 9.5(3/8")
TRUSCO Part Number
307-7616, 307-7616
Dimensions e (mm)
42, 42
Dimension S (mm)
9, 9
2014 TRUSCO Published Page
2-0117
Weight (g)
76, 76
Double-sided Width (S)(mm)
9, 9
Dimension D (phi mm)
18.5, 18.5
Dimensions L (mm)
73, 73
Customer Reviews
5 star 13
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.73
15 Customer Reviews
The reviews are automatic translation.
Development of bike
5
From Japan
On 2016-08-24 07:27:11
When the price of single item there a cheap shop to the other, but in such a way that the free shipping on purchases of more than 3,000 yen, is profitable if the other order.
This review is about item#07346263.
Motorcycle repair
5
From Japan
On 2016-08-02 17:55:07
Because it became a two-stage than conventional bolt tightening was Hakadori also be without work easier a backlash.
This review is about item#07346263.
Navigation was required at the time of installation
5
From Japan
On 2016-07-13 23:33:52
no problem
This review is about item#07346315.
Navigation was required at the time of installation
5
From Japan
On 2016-07-13 23:27:16
no problem
This review is about item#07346315.
Motorcycle restoration
5
From Japan
On 2016-05-31 13:16:50
Even if a little rusty, and turning with confidence. Truly it is of trust KTC By the way, hexagonal home improvement licked (T-T)
This review is about item#07346263.
Used as a tool of bike maintenance.
2
From Japan
On 2015-12-02 09:57:48
Sockets and bits are fixed by the set screw, but the set screw is loose immediately backlash comes out in the vibration when you use the electric impact drill. Its time again to tighten the set screw in but trouble. Next time you want to buy things integral, or since there is no loosening those of TONE to buy over there. Commodity is not recommended.
This review is about item#07346245.
Auto Repair
5
From Japan
On 2015-10-25 18:57:38
KTC so quality is safe. Because the bit exchange equation is something useful.
This review is about item#07346306.
bicycle
5
From Japan
On 2015-06-16 15:58:33
Indeed KTC, is no problem.
This review is about item#07346263.
Racing cart of alignment adjustment
5
From Japan
On 2014-11-26 18:54:59
Very high accuracy, is truly made in Japan. Moreover, high strength, not discouraged even working with considerable force. To buy very happy!
This review is about item#07346263.
Purchased for sheet removal / installation of HONDA FTR223
5
From Japan
On 2014-11-14 19:58:43
Because it hurt his wrist, and attached to a long spinner it has been used in the installation and removal of the sheet. It is also the trust of the KTC brand, we ask them to be above all easy.
This review is about item#07346263.