Buy more than* S$200* and get FREE SHIPPING

  • Hexagon bit socket (9.5 mm)
  • Hexagon bit socket (9.5 mm)
  • Hexagon bit socket (9.5 mm)

Hexagon bit socket (9.5 mm) BT3-10

4.75 (16)
Item.#
07346306
Mfr.#
BT3-10
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0120
Plug-in Angle (mm [inch])
9.5(3/8"), 9.5(3/8")
TRUSCO Part Number
307-7624, 307-7624
Dimensions e (mm)
43, 43
Dimension S (mm)
10, 10
2014 TRUSCO Published Page
2-0117
Weight (g)
76, 76
Double-sided Width (S)(mm)
10, 10
Dimension D (phi mm)
18.5, 18.5
Dimensions L (mm)
73, 73