Buy more than* S$200* and get FREE SHIPPING

  • Hexagon bit socket (12.7 mm)
  • Hexagon bit socket (12.7 mm)
  • Hexagon bit socket (12.7 mm)

Hexagon bit socket (12.7 mm) BT4-07

5.00 (1)
Item.#
07346342
Mfr.#
BT4-07
Package Qty.
1PC
Ship pack of
1
11.51 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
12.7(1/2"), 12.7(1/2")
Double-sided Width (S)(mm)
7, 7
Dimension D (phi mm)
22, 22
Dimensions L (mm)
75, 75
2015 Trusco Published Pages
2 0121
TRUSCO Part Number
307-7900, 307-7900
Dimensions e (mm)
42, 42
Dimension S (mm)
7, 7
Weight (g)
84, 84
2014 TRUSCO Published Page
2-0118
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Screw exchange
5
From Japan
On 2016-10-16 21:26:05
It is safe KTC. There is satisfaction also in use.
This review is about item#7346394.