Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hexagon bit socket (12.7 mm)
  • Hexagon bit socket (12.7 mm)
  • Hexagon bit socket (12.7 mm)

Hexagon bit socket (12.7 mm) BT4-14

5.00 (3)
Item.#
07346394
Mfr.#
BT4-14
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
12.7(1/2"), 12.7(1/2")
Dimension D (phi mm)
24, 24
Dimensions L (mm)
85, 85
2015 Trusco Published Pages
2 0121
TRUSCO Part Number
307-7951, 307-7951
Dimensions e (mm)
47, 47
Dimension S (mm)
14, 14
Weight (g)
164, 164
2014 TRUSCO Published Page
2-0118
Double-sided Width (S)(mm)
14, 14
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For attaching and detaching the wheel nut of the car
5
From Japan
On 2017-12-18 19:20:24
Because it was an inner hexagon bolt with imported car, this was necessary. There was no play with the hex of the bolt, I thought that it was made by Kusumi KTC.
This review is about item#7346403.
Used for crawler gear exchange of backhoe
5
From Japan
On 2017-08-17 15:56:45
In the six-stroke wrench purchased at the home center, the hex screw which did not loosen was easily loosened together with the torque wrench. I am solid and strong.
This review is about item#7346351.
Screw exchange
5
From Japan
On 2016-10-16 21:26:05
It is safe KTC. There is satisfaction also in use.
This review is about item#7346394.