Buy more than* S$200* and get FREE SHIPPING

  • Needle Gauge Head
  • Needle Gauge Head
  • Needle Gauge Head

Needle Gauge Head ZS-523

5.00 (1)
Item.#
07346464
Mfr.#
ZS-523
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
22.3
Material
SK4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measurement of narrow grooves
5
From Japan
On 2016-01-27 14:54:08
There was a measurement in a narrow place and I bought it. Shipment quickly and measurement was completed as expected.
This review is about item#07346464.