Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 12.7sq. Socket for impact wrenches (semi deep thin meat) With a pin ring
  • 12.7sq. Socket for impact wrenches (semi deep thin meat) With a pin ring
  • 12.7sq. Socket for impact wrenches (semi deep thin meat) With a pin ring

12.7sq. Socket for impact wrenches (semi deep thin meat) With a pin ring BP4M-08TP

4.56 (9)
Item.#
07346473
Mfr.#
BP4M-08TP
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0186
Dimention D2 (phi mm)
25, 25
Dimension S (mm)
8, 8
Dimensions L (mm)
52, 52
TRUSCO Part Number
373-2860, 373-2860
Dimension l (mm)
34, 34
Dimention D1 (phimm)
13.5, 13.5
Dimension H (mm)
16, 16
Weight (g)
77, 77
2014 TRUSCO Published Page
2-0180, 2-0180
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Vehicle maintenance
3
From Japan
On 2016-02-26 16:41:31
no problem
This review is about item#07346692.
Used for tightening bolts of machinery etc.
4
From Japan
On 2015-02-03 22:46:59
It was good in terms of size
This review is about item#07346604.
Used for automobile maintenance work
5
From Japan
On 2015-01-30 21:26:17
I can not afford to buy a special size, even if I look for it, it is convenient to buy here.
This review is about item#07346735.
Maintenance of four wheels
5
From Japan
On 2013-07-03 16:42:22
It is easy to use
This review is about item#07346577.
Tire exchange
5
From Japan
On 2013-06-17 22:42:20
Even if it's a little expensive, it's made well and the sense of security is different. If you use bad cheeps and lick the screws, it is the worst, so after all the KTC brand is good
This review is about item#07346604.
Tire exchange
5
From Japan
On 2013-03-07 13:26:34
As expected, KTC! With normal sockets, small wheels and other nut holes will interfere and cause scratches, but this product is solid and thin so it is very good!
This review is about item#07346586.
Desorption of hub nut etc
5
From Japan
On 2012-12-11 16:57:10
Because it is a reliable manufacturer it can be used with confidence.
This review is about item#07346604.
Remove the foil nut.
4
From Japan
On 2012-08-30 00:41:36
It is easy to use because it corresponds to aluminum foil because it is a thin mouth.
This review is about item#07346604.
Establishment of various stands for mountain support
5
From Japan
On 2012-04-01 04:12:39
I searched for sizes to be used elsewhere, but I found it quite difficult to find and I got to give up Mr. Monotaro and I find it useful in my work. Other size sockets are also planned to be purchased.
This review is about item#07346753.