Buy more than* S$200* and get FREE SHIPPING

  • 12.7sq. Socket for impact wrenches (semi deep thin meat) With a pin ring
  • 12.7sq. Socket for impact wrenches (semi deep thin meat) With a pin ring
  • 12.7sq. Socket for impact wrenches (semi deep thin meat) With a pin ring

12.7sq. Socket for impact wrenches (semi deep thin meat) With a pin ring BP4M-09TP

4.56 (9)
Item.#
07346482
Mfr.#
BP4M-09TP
Package Qty.
1PC
Ship pack of
1
16.98 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0186
Dimension H (mm)
16, 16
Weight (g)
81, 81
2014 TRUSCO Published Page
2-0180, 2-0180
Dimention D2 (phi mm)
25, 25
Dimension S (mm)
9, 9
Dimensions L (mm)
52, 52
TRUSCO Part Number
373-2878, 373-2878
Dimension l (mm)
34, 34
Dimention D1 (phimm)
14.5, 14.5
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Vehicle maintenance
3
From Japan
On 2016-02-26 16:41:31
no problem
This review is about item#07346692.
To bolt tightening of machinery, etc., use
4
From Japan
On 2015-02-03 22:46:59
Size manner was good
This review is about item#07346604.
Used in automotive maintenance work
5
From Japan
On 2015-01-30 21:26:17
Special size, because not found looking for, is convenient to buy here.
This review is about item#07346735.
The development of four-wheel
5
From Japan
On 2013-07-03 16:42:22
Use is easy
This review is about item#07346577.
Tire exchange
5
From Japan
On 2013-06-17 22:42:20
Because it is the worst After licking the screw using a little higher and I a bad difference is good sense of security also created a cheap, it is still KTC brand is good
This review is about item#07346604.
Tire exchange
5
From Japan
On 2013-03-07 13:26:34
Indeed, KTC! That's normal socket, but such as the nut hole is small wheel enters a wound would interfere, thin-walled because if you are firm also made that it is this commodity, very Good!
This review is about item#07346586.
Desorption such as hub nuts
5
From Japan
On 2012-12-11 16:57:10
Since reliable manufacturer can be used safely.
This review is about item#07346604.
Foil of the nut is removed.
4
From Japan
On 2012-08-30 00:41:36
Easy to use because it corresponds also to the aluminum foil because it is light soy.
This review is about item#07346604.
YamaTome shoring erection various mount installation
5
From Japan
On 2012-04-01 04:12:39
Although various looking for a size to be used in the other has come in handy in the encounter work in Monotaro's place I had given up not hard to find. Other the size of the socket is also purchase plans.
This review is about item#07346753.