Buy more than* S$200* and get FREE SHIPPING

  • 12.7sq. Socket for impact wrenches (deep thin meat) With a pin ring
  • 12.7sq. Socket for impact wrenches (deep thin meat) With a pin ring
  • 12.7sq. Socket for impact wrenches (deep thin meat) With a pin ring

12.7sq. Socket for impact wrenches (deep thin meat) With a pin ring BP4L-19TP

4.50 (8)
Item.#
07346814
Mfr.#
BP4L-19TP
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0187
Dimension l (mm)
62, 62
Dimention D1 (phimm)
27.5, 27.5
Dimension H (mm)
24, 24
Weight (g)
195, 195
2014 TRUSCO Published Page
2-0181
Dimention D2 (phi mm)
25, 25
Dimension S (mm)
19, 19
Dimensions L (mm)
80, 80
TRUSCO Part Number
307-9627, 307-9627
Customer Reviews
5 star 6
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
For tire change
5
From Japan
On 2017-12-26 14:33:55
It is preeminent with a solid comfort and security. Ideal for work.
This review is about item#7346814.
Maintenance
3
From Japan
On 2017-10-23 11:59:19
It seems that the hole to which the bolt is fitted is insufficient in thickness, and it will float in proportion to the deep socket.
This review is about item#7346841.
Loose work of wheel nut with electric impact
5
From Japan
On 2015-11-04 00:37:04
It is thin and good. In desorption from electric impact and desorption against foil nut, it is a good item with appropriate rattling without chewing.
This review is about item#07346823.
Used for vehicles and machine maintenance
5
From Japan
On 2015-10-16 15:10:10
Rigid feeling, design coexistence "
This review is about item#07346857.
Removal of external foil.
5
From Japan
On 2015-05-25 15:57:38
As expected, it is made by KTC. There is nothing wrong.
This review is about item#07346823.
Loosen the wheel nut Toyota Nissan Daihatsu Mitsubishi
5
From Japan
On 2013-03-13 14:59:18
no problem.
This review is about item#07346823.
work
5
From Japan
On 2012-03-06 11:59:34
There is nothing wrong.
This review is about item#07346805.
Tightening the joint using a special machine
3
From Japan
On 2012-02-21 13:02:46
Improvement point · · · We are very sorry to always be delivered immediately. Our company fixes this impact wrench downward on the tightening machine, we use it. Removal is inconvenient as pin holes do not penetrate during replacement. Therefore, after purchase, we drill through the hole. If possible, I would appreciate it if you can consider the correspondence of pin hole penetration specifications.
This review is about item#07346814.