Buy more than* S$200* and get FREE SHIPPING

  • 12.7sq. Socket for impact wrenches (deep thin meat) With a pin ring
  • 12.7sq. Socket for impact wrenches (deep thin meat) With a pin ring
  • 12.7sq. Socket for impact wrenches (deep thin meat) With a pin ring

12.7sq. Socket for impact wrenches (deep thin meat) With a pin ring BP4L-24TP

4.67 (6)
Item.#
07346857
Mfr.#
BP4L-24TP
Package Qty.
1PC
Ship pack of
1
27.48 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0187
Dimension H (mm)
25, 25
Weight (g)
280, 280
2014 TRUSCO Published Page
2-0181
Dimention D2 (phi mm)
29, 29
Dimension S (mm)
24, 24
Dimensions L (mm)
80, 80
TRUSCO Part Number
307-9660, 307-9660
Dimension l (mm)
62, 62
Dimention D1 (phimm)
34, 34
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Loosening of the wheel nut in the electric impact
5
From Japan
On 2015-11-04 00:37:04
Thin may be in. Desorption to the electric impact, the desorption both for the Wheel nut, without biting, is a backlash may also be a suitable goods.
This review is about item#07346823.
Vehicle, used in machinery maintenance
5
From Japan
On 2015-10-16 15:10:10
Rigidity feeling, is a design co-satisfaction "
This review is about item#07346857.
Removal of the external foil.
5
From Japan
On 2015-05-25 15:57:38
Indeed, it is made of KTC. There is nothing problem.
This review is about item#07346823.
Wheel nut loosen Toyota Nissan Daihatsu Mitsubishi
5
From Japan
On 2013-03-13 14:59:18
no problem.
This review is about item#07346823.
work
5
From Japan
On 2012-03-06 11:59:34
Anything without a problem.
This review is about item#07346805.
Tightening of the joint using a dedicated machine
3
From Japan
On 2012-02-21 13:02:46
Improvements ... we have survived always very please with instant delivery. The Company, fixed down to the machine tightening this impact wrench, use. During the exchange, removal because the pin hole does not penetrate is inconvenient. Thus, after the purchase, it has passed through a hole in the drill. If possible, we would appreciate your consideration for your support of the pin hole through specification.
This review is about item#07346814.