Buy more than* S$200* and get FREE SHIPPING

  • 12.7sq. Socket for impact wrenches (deep thin meat) With a pin ring
  • 12.7sq. Socket for impact wrenches (deep thin meat) With a pin ring
  • 12.7sq. Socket for impact wrenches (deep thin meat) With a pin ring

12.7sq. Socket for impact wrenches (deep thin meat) With a pin ring BP4L-32TP

4.67 (6)
Item.#
07346893
Mfr.#
BP4L-32TP
Package Qty.
1PC
Ship pack of
1
50.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0187
Dimensions L (mm)
100, 100
TRUSCO Part Number
307-9708, 307-9708
Dimension l (mm)
82, 82
Dimention D1 (phimm)
44, 44
Dimension H (mm)
25, 25
Weight (g)
508, 508
2014 TRUSCO Published Page
2-0181, 2-0181
Dimention D2 (phi mm)
29, 29
Dimension S (mm)
32, 32
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Loosening of the wheel nut in the electric impact
5
From Japan
On 2015-11-04 00:37:04
Thin may be in. Desorption to the electric impact, the desorption both for the Wheel nut, without biting, is a backlash may also be a suitable goods.
This review is about item#07346823.
Vehicle, used in machinery maintenance
5
From Japan
On 2015-10-16 15:10:10
Rigidity feeling, is a design co-satisfaction "
This review is about item#07346857.
Removal of the external foil.
5
From Japan
On 2015-05-25 15:57:38
Indeed, it is made of KTC. There is nothing problem.
This review is about item#07346823.
Loosen the wheel nut Toyota Nissan Daihatsu Mitsubishi
5
From Japan
On 2013-03-13 14:59:18
no problem.
This review is about item#07346823.
work
5
From Japan
On 2012-03-06 11:59:34
There is nothing wrong.
This review is about item#07346805.
Tightening the joint using a special machine
3
From Japan
On 2012-02-21 13:02:46
Improvement point · · · We are very sorry to always be delivered immediately. Our company fixes this impact wrench downward on the tightening machine, we use it. Removal is inconvenient as pin holes do not penetrate during replacement. Therefore, after purchase, we drill through the hole. If possible, I would appreciate it if you can consider the correspondence of pin hole penetration specifications.
This review is about item#07346814.