Buy more than* S$200* and get FREE SHIPPING

  • 25.4sq. Socket for impact wrenches (standard) With a pin ring
  • 25.4sq. Socket for impact wrenches (standard) With a pin ring
  • 25.4sq. Socket for impact wrenches (standard) With a pin ring

25.4sq. Socket for impact wrenches (standard) With a pin ring BP8-24P

4.67 (3)
Item.#
07346936
Mfr.#
BP8-24P
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0188
Weight (g)
502, 502
2014 TRUSCO Published Page
2-0182, 2-0182
Dimention D2 (phi mm)
50, 50
Dimension S (mm)
24, 24
Dimensions L (mm)
58, 58
TRUSCO Part Number
308-0099, 308-0099
Dimension l (mm)
28, 28
Dimention D1 (phimm)
40, 40
Dimension H (mm)
16.5, 16.5
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
For truck
4
From Japan
On 2015-11-23 15:53:49
25.4 Insertion angle Since there are not many sockets, it is saved. Moreover, it is inevitable because it exceeds 3000 yen alone by itself, so it is free shipping.
This review is about item#07347024.
Used for tire wrench for truck
5
From Japan
On 2014-12-12 04:57:34
It is truly KTC reliability bag
This review is about item#07347033.
Used for tire wrench for truck
5
From Japan
On 2014-12-12 04:57:24
It is truly KTC reliability bag
This review is about item#07347033.