Buy more than* S$200* and get FREE SHIPPING

  • 25.4sq. Socket for impact wrenches (standard) With a pin ring
  • 25.4sq. Socket for impact wrenches (standard) With a pin ring
  • 25.4sq. Socket for impact wrenches (standard) With a pin ring

25.4sq. Socket for impact wrenches (standard) With a pin ring BP8-41P

4.67 (3)
Item.#
07347042
Mfr.#
BP8-41P
Package Qty.
1PC
Ship pack of
1
68.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0188
TRUSCO Part Number
308-0200, 308-0200
Dimension l (mm)
50, 50
Dimention D1 (phimm)
63, 63
Dimension H (mm)
35, 35
Weight (g)
1045, 1045
2014 TRUSCO Published Page
2-0182
Dimention D2 (phi mm)
53, 53
Dimension S (mm)
41, 41
Dimensions L (mm)
80, 80
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
For trucks
4
From Japan
On 2015-11-23 15:53:49
25.4 insertion angle socket will be saved because it is not much. It'll free shipping is because it is inevitable for more than 3,000 yen in a single addition.
This review is about item#07347024.
Use the track for tire wrench
5
From Japan
On 2014-12-12 04:57:34
It is expected KTC reliability Baggun
This review is about item#07347033.
Use the track for tire wrench
5
From Japan
On 2014-12-12 04:57:24
It is expected KTC reliability Baggun
This review is about item#07347033.