Buy more than* S$200* and get FREE SHIPPING

  • 19.0sq. Socket for impact wrenches (standard) With a pin ring
  • 19.0sq. Socket for impact wrenches (standard) With a pin ring
  • 19.0sq. Socket for impact wrenches (standard) With a pin ring

19.0sq. Socket for impact wrenches (standard) With a pin ring BP6-22P

5.00 (4)
Item.#
07347164
Mfr.#
BP6-22P
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0187
Dimension l (mm)
26, 26
Dimention D1 (phimm)
35, 35
Dimension H (mm)
15, 15
Weight (g)
274, 274
2014 TRUSCO Published Page
2-0181
Dimention D2 (phi mm)
38, 38
Dimension S (mm)
22, 22
Dimensions L (mm)
51, 51
TRUSCO Part Number
307-9741, 307-9741
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Car Maintenance
5
From Japan
On 2017-05-06 14:57:31
I am satisfied, not to mention being a leading manufacturer.
This review is about item#7347191.
Used to tighten the hub nut & rim nut to change the tread of the tractor
5
From Japan
On 2015-08-28 23:36:56
I am satisfied with the KTC of the maker's item. I was looking for it because it was searching because things of the manufacturers so far broke.
This review is about item#07347191.
Car repair
5
From Japan
On 2014-05-19 16:08:18
Since it is a product of KTC, it can be reliably used and reliable to make.
This review is about item#07347137.
Used to loosen a hard bolt
5
From Japan
On 2013-12-07 13:01:25
The feeling is firmly different.
This review is about item#07347164.