Buy more than* S$200* and get FREE SHIPPING

  • 19.0sq. Socket for impact wrenches (standard) With a pin ring
  • 19.0sq. Socket for impact wrenches (standard) With a pin ring
  • 19.0sq. Socket for impact wrenches (standard) With a pin ring

19.0sq. Socket for impact wrenches (standard) With a pin ring BP6-23P

5.00 (4)
Item.#
07347173
Mfr.#
BP6-23P
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0187
Dimension l (mm)
26, 26
Dimention D1 (phimm)
36.5, 36.5
Dimension H (mm)
16, 16
Weight (g)
277, 277
2014 TRUSCO Published Page
2-0181
Dimention D2 (phi mm)
38, 38
Dimension S (mm)
23, 23
Dimensions L (mm)
51, 51
TRUSCO Part Number
307-9759, 307-9759