Buy more than* S$200* and get FREE SHIPPING

  • 19.0sq. Socket for impact wrenches (standard) With a pin ring
  • 19.0sq. Socket for impact wrenches (standard) With a pin ring
  • 19.0sq. Socket for impact wrenches (standard) With a pin ring

19.0sq. Socket for impact wrenches (standard) With a pin ring BP6-26P

5.00 (3)
Item.#
07347191
Mfr.#
BP6-26P
Package Qty.
1PC
Ship pack of
1
26.19 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0187
Dimension l (mm)
28, 28
Dimention D1 (phimm)
40, 40
Dimension H (mm)
18, 18
Weight (g)
299, 299
2014 TRUSCO Published Page
2-0181
Dimention D2 (phi mm)
38, 38
Dimension S (mm)
26, 26
Dimensions L (mm)
53, 53
TRUSCO Part Number
307-9775, 307-9775
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
In order to change the tractor of the tread, used, for example, the tightening of the hub nuts & Rimunatto
5
From Japan
On 2015-08-28 23:36:56
Are we satisfied with the manufacturer's goods KTC. Since I was looking for cracked manufacturers of thing until now, it was just right.
This review is about item#07347191.
Repair of motor vehicles
5
From Japan
On 2014-05-19 16:08:18
Since the KTC that product, it is possible to use trust to also solid making.
This review is about item#07347137.
Used when loosening the hard bolt
5
From Japan
On 2013-12-07 13:01:25
Firm different feeling.
This review is about item#07347164.