19.0sq. Socket for impact wrenches (standard) With a pin ring BP6-38P
(4)
Item.#
07347277
Mfr.#
BP6-38P
Package Qty.
1PC
Ship pack of
1
Item Feature
2015 Trusco Published Pages
2 0187
Dimension l (mm)
37, 37
Dimention D1 (phimm)
56, 56
Dimension H (mm)
25, 25
Weight (g)
704, 704
2014 TRUSCO Published Page
2-0181
Dimention D2 (phi mm)
50, 50
Dimension S (mm)
38, 38
Dimensions L (mm)
62, 62
TRUSCO Part Number
307-9856, 307-9856
Customers Who Viewed This Item Also Viewed
<<
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
>>
Customer Reviews
5 star
4
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
4 Customer Reviews
The reviews are automatic translation.
Car Maintenance
From Japan
On 2017-05-06 14:57:31
I am satisfied, not to mention being a leading manufacturer.
Used to tighten the hub nut & rim nut to change the tread of the tractor
From Japan
On 2015-08-28 23:36:56
I am satisfied with the KTC of the maker's item. I was looking for it because it was searching because things of the manufacturers so far broke.
Car repair
From Japan
On 2014-05-19 16:08:18
Since it is a product of KTC, it can be reliably used and reliable to make.
Used to loosen a hard bolt
From Japan
On 2013-12-07 13:01:25
The feeling is firmly different.
Customers Who Bought This Item Also Bought
<<
TONE (Maeda Metal Industries)
>>
Top