Buy more than* S$200* and get FREE SHIPPING

  • Pair Axle-Pin-Rake T Type With A Blade Latch, Plate Attachment
  • Pair Axle-Pin-Rake T Type With A Blade Latch, Plate Attachment
  • Pair Axle-Pin-Rake T Type With A Blade Latch, Plate Attachment

Pair Axle-Pin-Rake T Type With A Blade Latch, Plate Attachment US40-P

Item.#
07347374
Mfr.#
US40-P
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon
Material (Body)
?Zinc dai cast (chromium plating)
Shape
Universal car S
Allowable Load (daN)
39.2
Turning Radius A (mm)
44
Eccentricity C (mm)
13.5
Mounting Hole Diameter P(mm)
5.2
Specification
With stopper
Mounting Hole Diameter P(mm)
5.2
Wheel Diameter D (phi mm)
40
Opposite Side P (mm)
5.2
Inner Diameter b (mm)
35
Wheel Width W(mm)
41.5
Attachment Height H (mm)
60