Buy more than* S$200* and get FREE SHIPPING

  • Pair Axle-Pin-Rake T Type With A Blade Latch, Plate Attachment
  • Pair Axle-Pin-Rake T Type With A Blade Latch, Plate Attachment
  • Pair Axle-Pin-Rake T Type With A Blade Latch, Plate Attachment

Pair Axle-Pin-Rake T Type With A Blade Latch, Plate Attachment US50-P

Item.#
07347392
Mfr.#
US50-P
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon
Attachment Height H (mm)
73
Mounting Hole Diameter P(mm)
5.5
Allowable Load (daN)
58.8
Inner Diameter b (mm)
40
Specification
With stopper
Material (Body)
Zinc die-casting (chrome-plated)
Wheel Diameter D (phi mm)
50
Turning Radius A (mm)
53
Wheel Width W(mm)
48