Buy more than* S$200* and get FREE SHIPPING

  • Pair Axle-Pin-Rake U Type, Bolt Attachment
  • Pair Axle-Pin-Rake U Type, Bolt Attachment
  • Pair Axle-Pin-Rake U Type, Bolt Attachment

Pair Axle-Pin-Rake U Type, Bolt Attachment U40-B

4.50 (2)
Item.#
07347401
Mfr.#
U40-B
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Caution
Casters aims are to facilitate the transfer and conveyance. Installing equipment and air transport equipment.
Wheel Diameter D (phi mm)
40
Turning Radius A (mm)
38
Wheel Width W(mm)
41.5
Screw Standards
Unified screw
Material (Body)
Zinc die-casting (chrome-plated)
Specification
With stopper
Allowable Load (daN)
49
Eccentricity C (mm)
13.5
Attachment Height H (mm)
52
Material (Wheel)
6 nylon
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Exchange of old conference chair casters
5
From Japan
On 2017-02-15 17:09:41
I did not have the screw size and contacted various shops, but it was not applicable. Finally I found it was Monotaro 's website It was a great help Thank you very much.
This review is about item#7347523.
Executive chair
4
From Japan
On 2015-09-11 16:30:53
Because the casters of the leather chair over 20 years ago was damaged, we measured the size and arrived at the equivalent item. Because it is used in flooring, there is a feeling of roughness when sliding. It was a chair I liked so I did not need to throw it away.
This review is about item#07347487.