Buy more than* S$200* and get FREE SHIPPING

  • Two Wheels Caster Stopper Bolt Type, U Type
  • Two Wheels Caster Stopper Bolt Type, U Type
  • Two Wheels Caster Stopper Bolt Type, U Type

Two Wheels Caster Stopper Bolt Type, U Type US40-B

4.00 (1)
Item.#
07347453
Mfr.#
US40-B
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Caution
Casters aims are to facilitate the transfer and conveyance. Installing equipment and air transport equipment.
Screw Standards
Unified screw
Material (Wheel)
6 nylon
Wheel Diameter D (phi mm)
40
Turning Radius A (mm)
44
Wheel Width W(mm)
41.5
Attachment Height H (mm)
52
Specification
With stopper
Screw Designation Dimension
3/8
Material (Body)
Zinc die-casting (chrome-plated)
Allowable Load (daN)
49
Eccentricity C (mm)
13.5
Allowable Load (kgf)
50
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Mounting on shelf legs
4
From Japan
On 2017-01-05 21:28:18
If the caster of the shelf where the adjuster bolt is attached to the foot is M8, it can be installed, if it is not a large shelf, but if you think so far, it is just good with this load bearing capacity.
This review is about item#7347566.