Buy more than* S$200* and get FREE SHIPPING

  • Two Wheels Caster Stopper Bolt Type, U Type
  • Two Wheels Caster Stopper Bolt Type, U Type
  • Two Wheels Caster Stopper Bolt Type, U Type

Two Wheels Caster Stopper Bolt Type, U Type US40-B

4.00 (1)
Item.#
07347462
Mfr.#
US40-B
Package Qty.
1PC
Ship pack of
1
10.86 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Casters aims are to facilitate the transfer and conveyance. Installing equipment and air transport equipment.
Allowable Load (daN)
49
Eccentricity C (mm)
13.5
Allowable Load (kgf)
50
Attachment Height H (mm)
52
Screw Standards
Metric screw thread
Screw Designation Dimension
M8
Material (Wheel)
6 nylon
Material (Body)
Zinc dai cast (chromium plating)
Specification
With stopper
Turning Radius A (mm)
44
Wheel Width W(mm)
41.5
Opposite Side P (mm)
14
Shaft Length L (mm)
15
Screw Dimensions
M8 x P1.25
Thread Pitch (mm)
1.25
Shape
Free wheel S
Wheel Diameter D (phi mm)
40
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Mounting on shelf legs
4
From Japan
On 2017-01-05 21:28:18
If the caster of the shelf where the adjuster bolt is attached to the foot is M8, it can be installed, if it is not a large shelf, but if you think so far, it is just good with this load bearing capacity.
This review is about item#7347566.