Buy more than* S$200* and get FREE SHIPPING

  • Pair Axle-Pin-Rake U Type, Bolt Attachment
  • Pair Axle-Pin-Rake U Type, Bolt Attachment
  • Pair Axle-Pin-Rake U Type, Bolt Attachment

Pair Axle-Pin-Rake U Type, Bolt Attachment U50-B

4.00 (1)
Item.#
07347487
Mfr.#
U50-B
Package Qty.
1PC
Ship pack of
1
11.09 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Caution
Casters aims are to facilitate the transfer and conveyance. Installing equipment and air transport equipment.
Specification
With stopper
Allowable Load (daN)
78.4
Wheel Width W(mm)
48
Screw Standards
Unified screw
Material (Body)
Zinc die-casting (chrome-plated)
Wheel Diameter D (phi mm)
50
Turning Radius A (mm)
47
Attachment Height H (mm)
65
Material (Wheel)
6 nylon
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Executive chair
4
From Japan
On 2015-09-11 16:30:53
More than 20 years before the leather chair of the caster is to measure the size due to the damage we arrive at the equivalent. Because it is used in the flooring, there is a purring feeling when Suberashi. It was good requires not abandoned because it was favorite chair.
This review is about item#07347487.