Buy more than* S$200* and get FREE SHIPPING

  • Pair Axle-Pin-Rake U Type, Bolt Attachment
  • Pair Axle-Pin-Rake U Type, Bolt Attachment
  • Pair Axle-Pin-Rake U Type, Bolt Attachment

Pair Axle-Pin-Rake U Type, Bolt Attachment U50-B

4.50 (2)
Item.#
07347532
Mfr.#
U50-B
Package Qty.
1PC
Ship pack of
1
11.09 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Caution
Casters aims are to facilitate the transfer and conveyance. Installing equipment and air transport equipment.
Attachment Height H (mm)
65
Material (Wheel)
6 nylon
Screw Dimensions
M12xP1.75
Wheel Diameter D (phi mm)
50
Turning Radius A (mm)
47
Wheel Width W(mm)
48
Screw Standards
Metric screw thread
Material (Body)
Zinc die-casting (chrome-plated)
Specification
With stopper
Allowable Load (daN)
78.4
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Caster exchange of old conference chairs
5
From Japan
On 2017-02-15 17:09:41
Size of the screw was queried in a variety of shops without but was not applicable. Finally Sagashiate was the was the site's Monotarou Thank you was very helpful.
This review is about item#7347523.
Executive chair
4
From Japan
On 2015-09-11 16:30:53
Because the casters of the leather chair over 20 years ago was damaged, we measured the size and arrived at the equivalent item. Because it is used in flooring, there is a feeling of roughness when sliding. It was a chair I liked so I did not need to throw it away.
This review is about item#07347487.