Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Two Wheels Caster Stopper Bolt Type, U Type
  • Two Wheels Caster Stopper Bolt Type, U Type
  • Two Wheels Caster Stopper Bolt Type, U Type

Two Wheels Caster Stopper Bolt Type, U Type US50-B

4.00 (1)
Item.#
07347584
Mfr.#
US50-B
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Caution
Casters aims are to facilitate the transfer and conveyance. Installing equipment and air transport equipment.
Thread Pitch (mm)
1.25
Shape
Universal car S
Wheel Diameter D (phi mm)
50
Turning Radius A (mm)
53
Wheel Width W(mm)
48
Opposite Side P (mm)
17
Shaft Length L (mm)
15
Screw Dimensions
M12xP1.25
Specification
With stopper
Material (Wheel)
6 Nylon
Material (Body)
?Zinc dai cast (chromium plating)
Allowable Load (daN)
78.4
Eccentricity C (mm)
18
Allowable Load (kgf)
80
Attachment Height H (mm)
65
Screw Standards
Metric screw thread
Screw Designation Dimension
M12
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Mounting on shelf legs
4
From Japan
On 2017-01-05 21:28:18
If the caster of the shelf where the adjuster bolt is attached to the foot is M8, it can be installed, if it is not a large shelf, but if you think so far, it is just good with this load bearing capacity.
This review is about item#7347566.