Buy more than* S$200* and get FREE SHIPPING

  • Pair Axle-Pin-Rake TW Type With, Plate Attachment
  • Pair Axle-Pin-Rake TW Type With, Plate Attachment
  • Pair Axle-Pin-Rake TW Type With, Plate Attachment

Pair Axle-Pin-Rake TW Type With, Plate Attachment TWS50-P

Item.#
07347611
Mfr.#
TWS50-P
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
5.5
Bore Diameter P (phi mm)
5.5
Specification
With stopper, with black cap on wheel
Wheel Width W(mm)
44
Attachment Height H (mm)
66
Wheel Diameter D (phi mm)
50
Inner Diameter b (mm)
40
Material (Wheel)
Nylon
Turning Radius A (mm)
55
Allowable Load (kgf)
80
Material (Body)
Zinc die-casting (chrome-plated)
Allowable Load (daN)
78.5