Buy more than* S$200* and get FREE SHIPPING

  • Pair Axle-Pin-Rake TW Type With, Plate Attachment
  • Pair Axle-Pin-Rake TW Type With, Plate Attachment
  • Pair Axle-Pin-Rake TW Type With, Plate Attachment

Pair Axle-Pin-Rake TW Type With, Plate Attachment TWS60-P

Item.#
07347636
Mfr.#
TWS60-P
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
5.5
Bore Diameter P (phi mm)
5.5
Specification
With stopper, with black cap on wheel
Shape
Swivel S
Allowable Load (daN)
98.1
Wheel Width W(mm)
47.5
Attachment Height H (mm)
74.5
Inner Diameter b (mm)
40
Material (Wheel)
Nylon
Eccentricity C (mm)
17
Wheel Diameter D (phi mm)
60
Turning Radius A (mm)
57
Allowable Load (kgf)
100
Material (Body)
Zinc Gaikasuto (chrome plated)