Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Twin Wheel Casters Tw Type, Bolt Mounting
  • Twin Wheel Casters Tw Type, Bolt Mounting
  • Twin Wheel Casters Tw Type, Bolt Mounting

Twin Wheel Casters Tw Type, Bolt Mounting TW50-B

5.00 (1)
Item.#
07347663
Mfr.#
TW50-B
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
Casters aims are to facilitate the transfer and conveyance. Installing equipment and air transport equipment.
Allowable Load (kgf)
80
Screw Standards
Unified screw
Material (Body)
Die-cast zinc alloy (chrome-plated)
Wheel Diameter D (phi mm)
50
Turning Radius A (mm)
39
Wheel Width W(mm)
44
Attachment Height H (mm)
58
Material (Wheel)
6 nylon
Specification
With stopper
Allowable Load (daN)
78.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replaced with movement of TV table
5
From Japan
On 2013-10-03 15:12:59
Since the main body is die-cast, it was safe to use on a heavy TV stand. I am satisfied with the movement with light force.
This review is about item#07347672.