Buy more than* S$200* and get FREE SHIPPING

  • Twin Wheel Casters Tw Type, Bolt Mounting
  • Twin Wheel Casters Tw Type, Bolt Mounting
  • Twin Wheel Casters Tw Type, Bolt Mounting

Twin Wheel Casters Tw Type, Bolt Mounting TW50-B

5.00 (1)
Item.#
07347672
Mfr.#
TW50-B
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Casters aims are to facilitate the transfer and conveyance. Installing equipment and air transport equipment.
Allowable Load (kgf)
80
Opposite Side P (mm)
17
Eccentricity C (mm)
14
Shaft Length L (mm)
15
Screw Dimensions
M8xP1.25
Shape
Universal car
Allowable Load (daN)
78.4
Wheel Width W(mm)
44
Attachment Height H (mm)
58
Screw Standards
Metric screw thread
Material (Wheel)
6 Nylon
Material (Body)
?Zinc dai cast (chromium plating)
Specification
No stopper
Wheel Diameter D (phi mm)
50
Turning Radius A (mm)
39
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replaced with movement of TV table
5
From Japan
On 2013-10-03 15:12:59
Since the main body is die-cast, it was safe to use on a heavy TV stand. I am satisfied with the movement with light force.
This review is about item#07347672.