Buy more than* S$200* and get FREE SHIPPING

  • Twin Wheel Casters Tw Type, Bolt Mounting
  • Twin Wheel Casters Tw Type, Bolt Mounting
  • Twin Wheel Casters Tw Type, Bolt Mounting

Twin Wheel Casters Tw Type, Bolt Mounting TW50-B

5.00 (1)
Item.#
07347697
Mfr.#
TW50-B
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Caution
Casters aims are to facilitate the transfer and conveyance. Installing equipment and air transport equipment.
Specification
With stopper
Allowable Load (daN)
78.5
Wheel Width W(mm)
44
Attachment Height H (mm)
58
Material (Wheel)
6 nylon
Screw Dimensions
M12xP1.25
Wheel Diameter D (phi mm)
50
Turning Radius A (mm)
39
Allowable Load (kgf)
80
Screw Standards
Metric screw thread
Material (Body)
Zinc die-casting (chrome-plated)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replaced with movement of TV table
5
From Japan
On 2013-10-03 15:12:59
Since the main body is die-cast, it was safe to use on a heavy TV stand. I am satisfied with the movement with light force.
This review is about item#07347672.