Buy more than* S$200* and get FREE SHIPPING

  • Twin Wheel Casters Tw Type, Bolt Mounting
  • Twin Wheel Casters Tw Type, Bolt Mounting
  • Twin Wheel Casters Tw Type, Bolt Mounting

Twin Wheel Casters Tw Type, Bolt Mounting TW50-B

5.00 (1)
Item.#
07347706
Mfr.#
TW50-B
Package Qty.
1PC
Ship pack of
1
13.51 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Caution
Casters aims are to facilitate the transfer and conveyance. Installing equipment and air transport equipment.
Attachment Height H (mm)
58
Material (Wheel)
6 nylon
Screw Dimensions
M12xP1.75
Wheel Diameter D (phi mm)
50
Turning Radius A (mm)
39
Allowable Load (kgf)
80
Screw Standards
Metric screw thread
Material (Body)
Zinc die-casting (chrome-plated)
Specification
With stopper
Allowable Load (daN)
78.5
Wheel Width W(mm)
44
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replaced with movement of TV table
5
From Japan
On 2013-10-03 15:12:59
Since the main body is die-cast, it was safe to use on a heavy TV stand. I am satisfied with the movement with light force.
This review is about item#07347672.