Buy more than* S$200* and get FREE SHIPPING

  • Pair Axle-Pin Rake Bolt Type With A Blade Latch, Tw Type
  • Pair Axle-Pin Rake Bolt Type With A Blade Latch, Tw Type
  • Pair Axle-Pin Rake Bolt Type With A Blade Latch, Tw Type

Pair Axle-Pin Rake Bolt Type With A Blade Latch, Tw Type TWS60-B

4.00 (1)
Item.#
07347907
Mfr.#
TWS60-B
Package Qty.
1PC
Ship pack of
1
14.05 SGD
ADD TO CART
Shipped after 2017-04-06
Now we ship to...
...see all
Item Feature
Caution
Casters aims are to facilitate the transfer and conveyance. Installing equipment and air transport equipment.
Material (Wheel)
6 nylon
Screw Dimensions
M12xP1.25
Allowable Load (daN)
98.1
Wheel Width W(mm)
47.5
Attachment Height H (mm)
66
Specification
With stopper
Material (Body)
Zinc die-casting (chrome-plated)
Wheel Diameter D (phi mm)
60
Turning Radius A (mm)
57
Allowable Load (kgf)
100
Screw Standards
Metric screw thread
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Attached to a large shelf
4
From Japan
On 2017-01-05 21:16:04
Since the Muji unit stainless steel shelf that are placed in the room wanted to be able to use a room in the moving more flexible I bought. The female screw of the shelf of the legs so M8, but you can movable retrofit a variety of caster, unmarked original caster load is not very large, it can not be used on a large shelf (but mounting is possible). So, screw in like this and look for the largest caster load capacity in the M8, 100daN * 4 pieces * 60% (margin) = 240daN, until much about 240㎏ OK pattern. On the other hand, it does not exceed the 240㎏ be considered that the various put on the shelf to its own weight and shelves, the total weight of 100kg is neither over-spec because well over, I think that just the good performance of the product. It does not come cheap, but the assortment and the easy-to-read interface is grateful.
This review is about item#7347882.