Buy more than* S$200* and get FREE SHIPPING

  • Pair Axle-Pin-Rake T Type, Plate Attachment
  • Pair Axle-Pin-Rake T Type, Plate Attachment
  • Pair Axle-Pin-Rake T Type, Plate Attachment

Pair Axle-Pin-Rake T Type, Plate Attachment T40-P

Item.#
07347925
Mfr.#
T40-P
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Casters aims are to facilitate the transfer and conveyance. Installing equipment and air transport equipment.
Material (Body)
6 nylon
Inner Diameter b (mm)
35
Wheel Width W(mm)
41.5
Mounting Seat (mm)
-
Bore Diameter P (phi mm)
5.2
Shape
Caster wheel
Allowable Load (daN)
39.2
Material (Wheel)
Nylon
Specification
No stopper, stainless steel cap
Eccentricity C (mm)
14
Mounting Pitch (mm)
35
Attachment Height H (mm)
55
Mounting Hole Diameter P(mm)
5.2
Wheel Diameter D (phi mm)
40
Turning Radius A (mm)
34