Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pair Axle-Pin-Rake T Type With A Blade Latch, Plate Attachment
  • Pair Axle-Pin-Rake T Type With A Blade Latch, Plate Attachment
  • Pair Axle-Pin-Rake T Type With A Blade Latch, Plate Attachment

Pair Axle-Pin-Rake T Type With A Blade Latch, Plate Attachment TS40-P

5.00 (1)
Item.#
07347934
Mfr.#
TS40-P
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Casters aims are to facilitate the transfer and conveyance. Installing equipment and air transport equipment.
Material (Body)
6 nylon
Eccentricity C (mm)
14
Allowable Load (kgf)
40
Bore Diameter P (phi mm)
5.2
Mounting Hole Diameter P(mm)
5.2
Allowable Load (daN)
39.2
Inner Diameter b (mm)
35
Material (Wheel)
Nylon
Specification
With stopper, with black cap on wheel
Wheel Width W(mm)
41.5
Attachment Height H (mm)
55
Shape
Free wheel S
Wheel Diameter D (phi mm)
40
Turning Radius A (mm)
42
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Easy to install on TV board
5
From Japan
On 2017-12-22 19:00:08
Especially strength, no rotation problem, better if the plate is square
This review is about item#7347977.