Buy more than* S$200* and get FREE SHIPPING

  • Pair Axle-Pin-Rake T Type, Plate Attachment
  • Pair Axle-Pin-Rake T Type, Plate Attachment
  • Pair Axle-Pin-Rake T Type, Plate Attachment

Pair Axle-Pin-Rake T Type, Plate Attachment T50-P

Item.#
07347943
Mfr.#
T50-P
Package Qty.
1PC
Ship pack of
1
5.76 SGD
ADD TO CART
Shipped after 2017-09-29
Now we ship to...
...see all
Item Feature
Caution
Casters aims are to facilitate the transfer and conveyance. Installing equipment and air transport equipment.
Material (Body)
6 Nylon
Mounting Seat (mm)
-
Allowable Load (kgf)
60
Mounting Hole Diameter P(mm)
5.5
Wheel Diameter D (phi mm)
50
Turning Radius A (mm)
39
Eccentricity C (mm)
15
Mounting Pitch (mm)
40
Material (Wheel)
Nylon
Specification
No stopper, stainless steel cap
Attachment Height H (mm)
66
Bore Diameter P (phi mm)
5.5
Shape
Universal car
Allowable Load (daN)
58.8
Inner Diameter b (mm)
40
Wheel Width W(mm)
45.5