Buy more than* S$200* and get FREE SHIPPING

  • Pair Axle-Pin-Rake T Type With A Blade Latch, Plate Attachment
  • Pair Axle-Pin-Rake T Type With A Blade Latch, Plate Attachment
  • Pair Axle-Pin-Rake T Type With A Blade Latch, Plate Attachment

Pair Axle-Pin-Rake T Type With A Blade Latch, Plate Attachment TS50-P

5.00 (1)
Item.#
07347952
Mfr.#
TS50-P
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Casters aims are to facilitate the transfer and conveyance. Installing equipment and air transport equipment.
Material (Body)
6 nylon
Bore Diameter P (phi mm)
5.5
Mounting Hole Diameter P(mm)
5.5
Allowable Load (daN)
58.8
Inner Diameter b (mm)
40
Wheel Width W(mm)
45.5
Attachment Height H (mm)
66
Material (Wheel)
Nylon
Specification
With stopper, with black cap on wheel
Shape
Free wheel S
Wheel Diameter D (phi mm)
50
Turning Radius A (mm)
49
Eccentricity C (mm)
15
Allowable Load (kgf)
60
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Easy to install on TV board
5
From Japan
On 2017-12-22 19:00:08
Especially strength, no rotation problem, better if the plate is square
This review is about item#7347977.