Buy more than* S$200* and get FREE SHIPPING

  • Pair Axle-Pin-Rake T Type, Plate Attachment
  • Pair Axle-Pin-Rake T Type, Plate Attachment
  • Pair Axle-Pin-Rake T Type, Plate Attachment

Pair Axle-Pin-Rake T Type, Plate Attachment T60-P

Item.#
07347961
Mfr.#
T60-P
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Caution
Casters aims are to facilitate the transfer and conveyance. Installing equipment and air transport equipment.
Material (Body)
6 nylon
Mounting Hole Diameter P(mm)
5.5
Allowable Load (daN)
78.5
Inner Diameter b (mm)
40
Mounting Pitch (mm)
40
Allowable Load (kgf)
80
Material (Wheel)
Nylon
Specification
No stopper, stainless steel cap
Wheel Diameter D (phi mm)
60
Turning Radius A (mm)
47
Wheel Width W(mm)
47
Attachment Height H (mm)
76
Bore Diameter P (phi mm)
5.5