Buy more than* S$200* and get FREE SHIPPING

  • Pair Axle-Pin-Rake T Type With A Blade Latch, Plate Attachment
  • Pair Axle-Pin-Rake T Type With A Blade Latch, Plate Attachment
  • Pair Axle-Pin-Rake T Type With A Blade Latch, Plate Attachment

Pair Axle-Pin-Rake T Type With A Blade Latch, Plate Attachment TS60-P

5.00 (1)
Item.#
07347977
Mfr.#
TS60-P
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
Casters aims are to facilitate the transfer and conveyance. Installing equipment and air transport equipment.
Material (Body)
6 nylon
Attachment Height H (mm)
76
Mounting Hole Diameter P(mm)
5.5
Allowable Load (daN)
78.5
Inner Diameter b (mm)
40
Allowable Load (kgf)
80
Material (Wheel)
Nylon
Specification
With stopper, with black cap on wheel
Bore Diameter P (phi mm)
5.5
Wheel Diameter D (phi mm)
60
Turning Radius A (mm)
55
Wheel Width W(mm)
47
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Easy to install on TV board
5
From Japan
On 2017-12-22 19:00:08
Especially strength, no rotation problem, better if the plate is square
This review is about item#7347977.