Buy more than* S$200* and get FREE SHIPPING

  • Pair Axle-Pin-Rake T Type, Plate Attachment
  • Pair Axle-Pin-Rake T Type, Plate Attachment
  • Pair Axle-Pin-Rake T Type, Plate Attachment

Pair Axle-Pin-Rake T Type, Plate Attachment T40-B

5.00 (5)
Item.#
07348004
Mfr.#
T40-B
Package Qty.
1PC
Ship pack of
1
3.88 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Casters aims are to facilitate the transfer and conveyance. Installing equipment and air transport equipment.
Shaft Length L (mm)
15
Screw Standards
Metric screw thread
Wheel Diameter D (phi mm)
40
Allowable Load (daN)
39.2
Opposite Side P (mm)
14
Turning Radius A (mm)
34
Eccentricity C (mm)
14
Wheel Width W(mm)
41.5
Attachment Height H (mm)
46
Screw Dimensions
M8xP1.25
Material (Wheel)
Nylon (black), stainless steel (cap)
Material (Body)
6 Nylon
Shape
Universal car
Specification
No stopper
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Caster exchange of bets
5
From Japan
On 2015-12-21 08:33:39
I was able to successfully exchange.
This review is about item#07348065.
Chair to move the floor
5
From Japan
On 2015-06-04 16:03:33
M10 threaded caster of I was found and doing quite without, but is satisfied because the slip is also good sound became more quiet until now.
This review is about item#07348153.
Broken exchange since
5
From Japan
On 2015-03-25 17:20:43
There are many kinds to was ask at ease load-bearing also clear was very pleased.
This review is about item#10680442.
Conference room caster
5
From Japan
On 2014-10-27 11:01:13
Very easy to use and satisfaction Teri. Your product is cheap and goods is also good. Thank you very much.
This review is about item#34925956.
Repair of OA chair
5
From Japan
On 2014-05-18 00:46:05
Lee ○ ★ discover a variety examined the results slightly larger diameter of this product because the key of the chair of the caster has become worn and weathered. There is no need of elastomer wheel because it uses on the carpet, also it is durable and cheaper than recommended repair parts of easily taken by the dust manufacturers because there is no caster cover. Since the axial length is specified was the also thankful was able to check in advance.
This review is about item#07348162.