Buy more than* S$200* and get FREE SHIPPING

  • Two Wheels Caster Stopper Bolt Type, T-Type
  • Two Wheels Caster Stopper Bolt Type, T-Type
  • Two Wheels Caster Stopper Bolt Type, T-Type

Two Wheels Caster Stopper Bolt Type, T-Type TS40-B

4.88 (8)
Item.#
07348047
Mfr.#
TS40-B
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Turning Radius A (mm)
42
Allowable Load (kgf)
40
Attachment Height H (mm)
46
Screw Standards
Metric screw thread
Material (Wheel)
Nylon (black), stainless steel (cap)
Material (Body)
6 Nylon
Specification
With stopper
Allowable Load (daN)
39.2
Wheel Width W(mm)
41.5
Opposite Side P (mm)
14
Eccentricity C (mm)
14
Shaft Length L (mm)
15
Screw Dimensions
M8xP1.25
Shape
Universal car S
Wheel Diameter D (phi mm)
40
Caution
Casters aims are to facilitate the transfer and conveyance. Installing equipment and air transport equipment., Casters aims are to facilitate the transfer and conveyance. Installing equipment and air transport equipment.