Buy more than* S$200* and get FREE SHIPPING

  • Two Wheels Caster Stopper Bolt Type, T-Type
  • Two Wheels Caster Stopper Bolt Type, T-Type
  • Two Wheels Caster Stopper Bolt Type, T-Type

Two Wheels Caster Stopper Bolt Type, T-Type TS50-B

4.88 (8)
Item.#
07348101
Mfr.#
TS50-B
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Wheel Width W(mm)
45.5
Opposite Side P (mm)
17
Eccentricity C (mm)
15
Shaft Length L (mm)
15
Screw Dimensions
M10xP1.5
Shape
Universal car S
Wheel Diameter D (phi mm)
50
Turning Radius A (mm)
49
Allowable Load (kgf)
60
Attachment Height H (mm)
58
Screw Standards
Metric screw thread
Material (Wheel)
Nylon (black), stainless steel (cap)
Material (Body)
6 Nylon
Specification
With stopper
Allowable Load (daN)
58.8
Caution
Casters aims are to facilitate the transfer and conveyance. Installing equipment and air transport equipment., Casters aims are to facilitate the transfer and conveyance. Installing equipment and air transport equipment.
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Castors for chairs
5
From Japan
On 2017-06-27 10:24:05
I chose by sliding, sound and design system. It was satisfactory when used in combination with no stopper.
This review is about item#49023633.
Moving casters for work tool platform
5
From Japan
On 2016-04-27 11:20:36
Robust and smooth rotation. It seems to endure long-term use and it seems to be reliable from the appearance.
This review is about item#07348126.
Laboratory desk
5
From Japan
On 2015-12-22 10:14:36
I went to buy a bigger home center, but I did not have an assortment. I wanted it so quickly that I do not need to order and so I bought it here. It takes time if it is ready and you need to visit again. Although it is not a rare thing, I realized that the size I want is also convenient as it is batchy here.
This review is about item#10680451.
Meeting room desk
5
From Japan
On 2015-11-24 10:47:27
Finally found a product that fits the desk. Thank you very much.
This review is about item#07348117.
Remodeled steel rack without casters
5
From Japan
On 2015-09-15 15:22:48
Steel rack without casters purchased cheaply at home center. Examining the bolt diameter M8. Caster which is selling at the same home center has only 3 or 2 minutes of inch screw. As expected it was saved because there are various sizes.
This review is about item#10680451.
Meeting room desk
5
From Japan
On 2013-09-04 13:07:48
very good
This review is about item#07348117.
I use it as a caster for a medical wagon.
4
From Japan
On 2013-07-31 17:06:36
Structure and price are just right settings.
This review is about item#07348047.
Modified to active type
5
From Japan
On 2013-02-21 14:13:52
We fixed the caster on the legs of the partition that we used before and remodeled it in a movable manner. Even if the size is exactly good, even if the price is cheap, the goods are solid and there are also stoppers, it was good that the parties could move freely.
This review is about item#07348047.