Buy more than* S$200* and get FREE SHIPPING

  • Two Wheels Caster Stopper Bolt Type, T-Type
  • Two Wheels Caster Stopper Bolt Type, T-Type
  • Two Wheels Caster Stopper Bolt Type, T-Type

Two Wheels Caster Stopper Bolt Type, T-Type TS50-B

4.86 (7)
Item.#
07348126
Mfr.#
TS50-B
Package Qty.
1PC
Ship pack of
1
6.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Casters aims are to facilitate the transfer and conveyance. Installing equipment and air transport equipment.
Specification
With stopper
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Work tool platform for moving casters
5
From Japan
On 2016-04-27 11:20:36
Sturdy and smooth rotation. It is likely to trust tub from the appearance likely to withstand the long-term use.
This review is about item#07348126.
Laboratory desk
5
From Japan
On 2015-12-22 10:14:36
I went to buy up a large home improvement there was no lineup. Since there is no need, such as ordered because I wanted early was purchased here. There is a need to visit to take if the time ordered again. Pat is here is much not want a size uncommon thing It was realized that again Do it useful because it aligned.
This review is about item#10680451.
Desk for conference room
5
From Japan
On 2015-11-24 10:47:27
Commodity that barely fit on a desk was found. Thank you very much.
This review is about item#07348117.
Remodeling the steel rack that does not have a caster
5
From Japan
On 2015-09-15 15:22:48
Steel rack that does not have a caster purchased cheaply at home centers. If you examine the bolt diameter M8. Casters that are sold in the same home center is only 3 minute or two of inch screws. Indeed Monotarou, was saved there is a lot of size.
This review is about item#10680451.
Meeting room desk
5
From Japan
On 2013-09-04 13:07:48
very good
This review is about item#07348117.
I use it as a caster for a medical wagon.
4
From Japan
On 2013-07-31 17:06:36
Structure and price are just right settings.
This review is about item#07348047.
Modified to active type
5
From Japan
On 2013-02-21 14:13:52
We fixed the caster on the legs of the partition that we used before and remodeled it in a movable manner. Even if the size is exactly good, even if the price is cheap, the goods are solid and there are also stoppers, it was good that the parties could move freely.
This review is about item#07348047.